Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR400P-10E

Slotted Channel Channel Steel/Aluminum 10-ft Pre-Galvanized

SKU # 40010398980 Manufacturer Series: CR201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slotted Channel
Configuration: Single
Material: Steel/Aluminum
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1 in.
Gauge: 12
Holes: Slots-Back
Length: 10 ft.

Additional Info: Elongated Holes