Menu Search
EATON B-LINE SERIES #4D21-120GLV

Channel, No Hole, Dove-Tail Side, 1-1/16 in. H, Steel

SKU # 79903858228
Type: Channel
Configuration: Dove-Tail Side
Material: Steel
Finish: Pre-Galvanized
Height: 1-1/16 in.
Width: 2-1/8 in.
Gauge: 18 Gauge
Holes: No Hole
Length: 120 in.

4Dimension channel is cold formed on our modern rolling mills from 18 Ga. (1.2mm) low carbon steel. A continuous slot with inturned lips and up to three dovetail designed sides provide the ability to make attachments on multiple sides of channel.