The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON B-LINE SERIES #4D22-120GLV

Channel, No Hole, Dove-Tail Side, 2-1/8 in. H x 120 in. L

SKU # 79903858270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel
Configuration: Dove-Tail Side
Material: Steel
Finish: Pre-Galvanized
Height: 2-1/8 in.
Width: 2-1/8 in.
Gauge: 18 ga
Holes: No Hole
Length: 120 in.

4Dimension channel is cold formed on our modern rolling mills from 18 Ga. (1.2mm) low carbon steel. A continuous slot with inturned lips and up to three dovetail designed sides provide the ability to make attachments on multiple sides of channel.