Menu Search
EATON B-LINE SERIES #B54-120AL

Channel, Metal Framing; Single; AL; No Holes; Unfinished; 10 ft.

SKU # 78101125540
Length: 10 ft.
Type: Metal Framing
Configuration: Single
Material: Aluminum
Finish: Unfinished
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 0.08 in. (2mm)
Holes: None, Solid