Menu Search
Channels Metal Framing Channel Stainless Steel 20-ft Unfinished
EATON B-LINE SERIES #B22-240SS4

Metal Framing Channel Stainless Steel 20-ft Unfinished

SKU # 78101121126 Manufacturer Series: B22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Stainless Steel
Finish: Unfinished
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Stainless Steel; Finish - Unfinished; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 20-ft; Additional Information - Material: Type 304.; Manufacturer Series - B22

Additional Info: Material: Type 304.