Menu Search
EATON B-LINE SERIES #B22A-120HDG

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

SKU # 78101121712 Manufacturer Series: B22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 10 ft.