Menu Search
EATON B-LINE SERIES #B22-120GLV

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 78101121130 Manufacturer Series: B22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.