Menu Search
EATON B-LINE SERIES #B22SH-120GLV

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 78101121330 Manufacturer Series: B22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.