Menu Search
EATON B-LINE SERIES #B42-120GLV

Channel, Metal Framing; Single; Steel; No Holes; 12 Gauge; Pre-Galvanized; 10 ft.

SKU # 78101124130
Length: 10 ft.
Finish: Pre-Galvanized
Type: Metal Framing
Configuration: Single
Material: Steel, Low Carbon
Height: 1 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid