Menu Search
EATON B-LINE SERIES #B42SH-120HDG

Channel, Metal Framing; Single; Steel; 9/16 x 1-1/8 in. Slots; 12 Gauge; Hot Dip Galvanized; 10 ft.

SKU # 78101124311 Manufacturer Series: Type SH
View more versions of this product
Length: 10 ft.
Finish: Hot Dip Galvanized
Type: Metal Framing
Configuration: Single
Material: Steel, Low Carbon
Height: 1 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Back, 9/16 x 1-1/8 in. Slots, 2 in. on Center