Menu Search
NVENT CADDY #TSR1220N

Telescoping Strut, 0.54, 0.19 in., 1-3/8 in. H, Steel

SKU # 78285691645
Type: Telescoping Strut
Material: Steel
Finish: Pre-Galvanized
Height: 1-3/8 in.
Width: 1-5/8 in.
Holes: 0.54, 0.19 in.
Length: 14 to 21-1/2 in.