Menu Search
NVENT CADDY #TSR20038RL

Telescoping Strut Channel Steel 10-ft Pre-Galvanized

SKU # 78285678959
Type: Telescoping Strut
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1.4 in.
Width: 20 in.
Holes: 1/4
Length: 10 ft.

Channels: Type - Telescoping Strut; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 1.4; Width - in - 20; Holes - 1/4; Length - 10-ft; Additional Information - Static Load (F): 200 lb

Additional Info: Static Load (F): 200 lb