You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #TSR20038

Telescoping Strut Channel Steel 20-in Pre-Galvanized

SKU # 78285678956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Telescoping Strut
Material: Steel
Finish: Pre-Galvanized
Length: 20 in.

Channels: Type - Telescoping Strut; Material - Steel; Finish - Pre-Galvanized; Length - 20-in