You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
SASCO TUBES & ROLL FORMING #S2BB-HG

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

SKU # 62596550102 Manufacturer Series: S2BB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - S2BB