Menu Search
SASCO TUBES & ROLL FORMING #S5HG-10

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

SKU # 62596551257 Manufacturer Series: S5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 1; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - S5