Menu Search
SASCO TUBES & ROLL FORMING #S2BB-G

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 62596550103 Manufacturer Series: S2BB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Pre-Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Pre-Galvanized; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - S2BB