Menu Search
THOMAS & BETTS #D120010ALC

Metal Framing Channel Aluminum 10-ft Unfinished

SKU # 78621008612 Manufacturer Series: D1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Single
Material: Aluminum
Finish: Unfinished
Height: 1-5/8 in.
Width: 1-5/8 in.
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Aluminum; Finish - Unfinished; Height - in - 1-5/8; Width - in - 1-5/8; Holes - None, Solid; Length - 10-ft; Manufacturer Series - D1200