Menu Search
THOMAS & BETTS #A120210T316L

Metal Framing Channel, Double, Back-Back, Stainless Steel, 1-5/8 in. H x 3-1/4 in. W

SKU # 61601310544
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Framing
Configuration: Double, Back-Back
Material: Stainless Steel
Height: 1-5/8 in.
Width: 3-1/4 in.
Gauge: 12
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Stainless Steel; Height - in - 1-5/8 ; Width - in - 3-1/4; Gauge - 12; Length - 10-ft; Additional Information - Material Specification: Type 316

Additional Info: Material Specification: Type 316