Menu Search
Channels Metal Framing Channel Steel 10-ft Hot Dip Galvanized

THOMAS & BETTS #A1200S10PGC

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

SKU #78621056297
Manufacturer Series: A1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12
Holes: Slots-Back, 7/16 in.x3 in., 4 in.OC
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 7/16"x3", 4"OC; Length - 10-ft; Manufacturer Series - A1200