Menu Search

THOMAS & BETTS #AR160010PGC

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU: 78621061545
Manufacturer Series: AR1600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 16
Holes: None, Solid
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 16; Holes - None, Solid; Length - 10-ft; Manufacturer Series - AR1600