Menu Search

THOMAS & BETTS #B1400S-10-PG

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU: 61601311188
Manufacturer Series: B1400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 14
Holes: Slots-Back, 7/16 in.x3 in., 4 in.OC
Length: 10 ft.
Description
Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 14; Holes - Slots-Back, 7/16"x3", 4"OC; Length - 10-ft; Manufacturer Series - B1400