Menu Search
Channels Metal Framing Channel Steel 10-ft Pre-Galvanized
THOMAS & BETTS #E1200-10-PG

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 61601310753 Manufacturer Series: E1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 2-7/16 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 2-7/16; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 10-ft; Manufacturer Series - E1200