Menu Search

THOMAS & BETTS #A120220HDGC

Metal Framing Channel Steel 20-ft Hot Dip Galvanized

SKU: 78621056166
Manufacturer Series: A1200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Metal Framing
Configuration: Double, Back-Back
Material: Steel
Finish: Hot Dip Galvanized
Height: 3-1/4 in.
Width: 1-5/8 in.
Gauge: 12
Holes: None, Solid
Length: 20 ft.
Description
Channels: Type - Metal Framing; Configuration - Double, Back-Back; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 3-1/4; Width - in - 1-5/8; Gauge - 12; Holes - None, Solid; Length - 20-ft; Manufacturer Series - A1200