Menu Search
HAZMASTER #ACCUMRHR600VS

ACCUFORM Safety Sign, 10 in. L x 14 in. H, Rectangle

SKU # 40014898949 Manufacturer Series: MRHR600VS
Type: Safety Sign
Marking - Legend: CAUTION - Forklift traffic. Keep clear.
Marking - Symbol: Fork Lift
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 10 in.
Height: 14 in.
Color - Legend: Black, Yellow
Color - Background: White
Quantity: 1/Pack

HAZ ACCUMRHR600VS SIGN FORKLIFT TRA