Menu Search
EATON #RFDN225

Breaker EHD,FD,FDB,HFD,FDC, ED, EDC

SKU # 78667900234 Manufacturer Series: Series C F-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Breaker
Breaker Type: EHD, FD, FDB, HFD, FDC, ED, EDC
Breaker Amps: 125-225
NEMA Class: 3R
Mounting: Surface
Material Type: Steel