Menu Search
GENERAL ELECTRIC #TK4V1200R

Circuit Breaker Enclosure, SK1200, TKMA, THKMA, 1200 A

SKU # 78316417762
Enclosure Type: Circuit Breaker Enclosure
Breaker Type: SK1200, TKMA, THKMA
Breaker Amps: 1200 A
NEMA Class: NEMA 3R
Mounting: Surface
Material Type: Steel