Menu Search
Circuit Breaker Enclosures Combination Meter Socket, 200A
HYDEL ENTEPRISES #JA402P

Combination Meter Socket, 200A

SKU # 62075705072 Manufacturer Series: JA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Enclosure Type: Breaker
Breaker Amps: 200

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Amps - 200; Additional Information - 4 Jaw, Voltage: 120/240V, Dimension: 30 in. H x 10-1/4 in. W x 5-1/4 in. D, Conductor Range: 6 - 250 MCM CU/AL, 3 Wire; Manufacturer Series - JA

Additional Info: 4 Jaw, Voltage: 120/240V, Dimension: 30 in. H x 10-1/4 in. W x 5-1/4 in. D, Conductor Range: 6 - 250 MCM CU/AL, 3 Wire