Menu Search
HYDEL ENTEPRISES #JA400RW

Combination Meter Socket, BR, Q, THQAL, 100A

SKU # 62075707416 Manufacturer Series: JA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Breaker
Breaker Type: BR, Q, THQAL
Breaker Amps: 100

Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - BR, Q, THQAL; Breaker Amps - 100; Additional Information - 4 Jaw, Voltage: 120/240V, Dimension: 22-3/8 in. H x 8-1/4 in. W x 3-3/4 in. D, Conductor Range: 6 - 1/0 AWG CU/AL; Manufacturer Series - JA

Additional Info: 4 Jaw, Voltage: 120/240V, Dimension: 22-3/8 in. H x 8-1/4 in. W x 3-3/4 in. D, Conductor Range: 6 - 1/0 AWG CU/AL