Menu Search
EATON #LD3600FS

Frame, Circuit Breaker; L-Frame Visa; 600V AC; 300-600A

SKU # 62103705597
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 300-600A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
kA IR 250V DC: 22
Size: 8.25 x 10.75 x 4.06 in. (210 x 273 x 103mm)
Breaker Frame Model: L-Frame Visa