Menu Search
EATON #MDL2800F

Frame, Circuit Breaker; M-Frame; 600V AC; 300-800A

SKU # 78211435056 Manufacturer Series: MDL
Type: Thermal Magnetic Breaker Frame
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 300-800A
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
kA IR 250V DC: 22
Size: 8.25 x 16 x 4.06 in. (210 x 407 x 103mm)
Breaker Frame Model: M-Frame

Additional Info: 50/60 Hz