Menu Search
GENERAL ELECTRIC #SELA36AT0030

Spectra Frame, Circuit Breaker; SE150; 600V AC; 15-30A

SKU # 78316422706 Manufacturer Series: RMS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15-30A
Type: Electronic RMS, Less Rating Plug
kA IR 600V AC: 65
Size: 4.13 x 6.31 x 3.38 in.
Voltage Maximum: 600V AC
Number of Poles: 3
Breaker Frame Model: SE150