Circuit Breaker Load Center Packages: Type - Circuit Breaker Loadcenter w/Breakers; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 60; Number of Spaces - (30) 1 in; Breakers Poles - 1P - (11)15A 1P; Breakers Poles - 2P - (3)15A (1)30A (1)40A 2P; Breaker Part Numbers - (3) DNPL151515 (1) DNPL153015 (1) DNPL154015 (1) BR115AF; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu 8-1, Al 8-1/0; Enclosure Size - Dimensions - 29.00"H x 14.38"W x 3.87"D; Additional Information - Includes Type DNPL Quadplex Branch Breakers & BR Arc-Fault Breaker; Manufacturer Series - BR
Additional Info: Includes Type DNPL Quadplex Branch Breakers & BR Arc-Fault Breaker