(0)

EATON #CPM240EZP

Circuit Breaker Loadcenter with Breakers, 200 A, 1 Phase 3W, (40) 1 in. Spaces, Indoor

SKU: 62103716910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Circuit Breaker Loadcenter w/Breakers
Breaker Mounting: Plug-In
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BWH 25kA IC
Rating - Amps: 200
Number of Spaces: (40) 1 in.
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 39 in. H x 14.38 in. W x 3.87 in. D
Manufacturer Series: CPM
Description
Circuit Breaker Load Center Packages: Type - Circuit Breaker Loadcenter w/Breakers; Breaker Mounting - Plug-In; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BWH 25kA IC; Rating - Amps - 200; Number of Spaces - (40) 1 in.; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 2-300mcm; Enclosure Size - Dimensions - 39 in. H x 14.38 in. W x 3.87 in. D; Manufacturer Series - CPM