Menu Search
EATON #CH60SPA

Ground Fault SPA Panel w/Breakers Plug-On

SKU # 78211605660 Manufacturer Series: CH
Type: Ground Fault SPA Panel with Breakers
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 60
Number of Circuits: 4
Number of Spaces: (4) 3/4 in
Breakers Poles - 2P: (1) 60A 2P GFI
Breaker Part Numbers: (1) CH260GF
Enclosure: Outdoor
Cover: Surface w/Door
Enclosure Size - Dimensions: 9.50"H x 4.50"W x 3.13"D

Circuit Breaker Load Center Packages: Type - Ground Fault SPA Panel w/Breakers; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 60; Number of Circuits - 4; Number of Spaces - (4) 3/4 in; Breakers Poles - 2P - (1) 60A 2P GFI; Breaker Part Numbers - (1) CH260GF; Enclosure - Outdoor; Cover - Surface w/Door; Enclosure Size - Dimensions - 9.50"H x 4.50"W x 3.13"D; Manufacturer Series - CH