Menu Search
GENERAL ELECTRIC #SRPK1200A900

Circuit Breaker Rating Plug, 1200 A Breaker, 900 A Plug

SKU # 78316438470 Manufacturer Series: Series SRP
Type: Circuit Breaker Rating Plug
Maximum Breaker Current Rating: 1200 A
Plug Current Rating: 900 A
Breaker Frame Model: SK1200