Menu Search
IDEAL #61-959

SureTrace Circuit Identifier Accessory Kit SureTrace Series

SKU # 78325074844
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Circuit Identifier Accessory Kit
Voltage AC: 0 - 600V
Voltage DC: 0 - 600V
Identifies: Breakers, Fuses
Contents: Receiver, Transmitters, Tracer Test Lead Set, Inductive Clamp, Battery Pack, Hard Carrying Case, Batteries, Instruction Manual
Batteries: (3) AA (included)
Case: Hard Carrying

Circuit and Wire Tracers: Tester Type - Circuit Identifier Accessory Kit; Voltage AC - 0 - 600V; Voltage DC - 0 - 600V; Identifies - Breakers, Fuses; Contents - Receiver, Transmitters, Tracer Test Lead Set, Inductive Clamp, Battery Pack, Hard Carrying Case, Batteries, Instruction Manual; Batteries - 3 AA (included); Case - Hard Carrying; Additional Information - CAT III, Super Bright OLED Display; Manufacturer Series - SureTrace

Additional Info: CAT III, Super Bright OLED Display