Menu Search
IDEAL #61-534

Finder, Circuit Breaker; 120V; W/Transmitter, Receiver, Battery

SKU # 78325061534
Tester Type: Circuit Identifier, GFCI Tester
Circuit Type: Live
Voltage: 120V AC
Identifies: Breakers
Contents: Transmitter, Receiver, Battery
Batteries: 9V
Case: Not Included

Features transmitter triple function (signal transmitter, receptacle tester and GFCI trip test, receiver dual function (breaker finder and non-contact voltage tester) and polarity indication.

Additional Info: CAT III 300V rated.