Menu Search
MILWAUKEE #48-40-4075

Metaltech Blade, Circular Saw; Steel; 50 Teeth; 5-3/8 in. Dia.

SKU # 04524223379 Manufacturer Series: M18
Type: Circular Saw Blade
Diameter: 5-3/8 in. (135mm)
Number of Teeth: 50
Application: Non-Ferrous Metal
Arbor Size: 4/5 in. (20mm)
Material: Alloy Steel, Carbide Tipped

MIL 48-40-4075 5-3/8 50T ALUMINUM