Menu Search
MILWAUKEE #48-40-4005

Blade, Circular Saw; Carbide Tip; 6-1/2 in. Dia; 60 Teeth; 5/8 in. Arbor

SKU # 04524213428
Type: Circular Saw Blade
Diameter: 6-1/2 in.
Number of Teeth: 60
Application: Non-Ferrous Metals, Plastic
Arbor Size: 5/8 in.
Material: Alloy Steel w/Carbide Tip

MIL 48-40-4005 6-1/260T METAL-NON

Additional Info: Max. RPM: 4200. Kerf: 0.075 in.