Menu Search
MILWAUKEE #2782-20

Circular Saw, 5-3/8, 5-7/8 in. Dia Blade, 18V, 4.80 lb

SKU # 04524250250
Type: Cordless Circular Saw
Blade Diameter: 5-3/8, 5-7/8 in.
Voltage: 18V
No Load RPM: 3900 RPM
Construction: Stainless Steel Shoe
Included Accessories: (1) Blade and (1) Allen Wrench
Weight: 4.8 lb.

MIL 2782-20 M18 FUEL METAL CIRC -