Menu Search
MILWAUKEE #2730-20

M18 FUEL™ Circular Saw, Cordless; 6.5 in. Blade;18V; 4Ah; 5000 RPM; Tool Only

SKU # 04524229133
Type: Cordless Circular Saw
Blade Diameter: 6.5 in.
Voltage: 18V
Amps: 4Ah
No Load RPM: 5000 RPM
Construction: Magnesium Blade Guard and Shoe
Included Accessories: Blade, Blade Wrench
Weight: 6.8 lb.

Cordless circular features a POWERSTATE™ brushless motor that provides cutting, REDLINK Plus™ intelligence system for optimized performance and protection from overloading, overheating, and over-discharging, a cast magnesium shoe, upper and lower guards, an integrated LED light, and a rafter hook for easy storage on the job.

Additional Info: Battery pack and charger sold separately.