Clamp Meters: Meter Type - Clamp-On Multi-Meter 2-In-1; Measures - Volts AC/DC, Current AC/DC, Non-Contact Volts AC, Resistance, Capacitance, Frequency, Continuity, Diode Test, Temperature, Type K Temperature; Display - Backlit, 4000 Count; Volts Range AC - 0-1000V; Volts Range DC - 0-1000V; Amps Range AC - 0-1000A; Amps Range DC - 0-1000A; Resistance - 0.1 - 40 Ohms; Frequency Range - 0.001kHz - 4kHz ; Parts Included - (1) 9V Battery, Standard Test Leads, Type K Probe, Belt Holster, and Professional CAT III-1000V Test Leads; Manufacturer Series - Series EX