Menu Search
FLUKE #902-FC

Clamp Meter, 600 VAC, 600 A, 60 kΩ, Backlit

SKU # 09596979834
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: AC Current, Voltage AC/DC, Capacitance, Temperature
Display: Backlit
Volts Range AC: 600 VAC
Volts Range DC: 600 VDC
Amps Range AC: 600 A
Amps Range DC: 200 µA
Resistance: 60 kΩ
Capacitance: 100/1000 µF
Resolution: 0.1 A, 0.1 VAC/VDC
CAT Rating: CAT III 1000 V, IV 600 V
Parts Included: (2) TL75 Test Leads, 80BK Integrated DMM Temperature Probe, (2) AA Alkaline Batteries, (1) Soft Carrying Case and (1) User's Manual

The Fluke 902 FC clamp meter, with Fluke connect wireless connectivity, can help HVAC technicians improve productivity in the field. The rugged dual rated CAT III 600 V, CAT IV 300 V meter equips you to perform many essential HVAC system measurements, microamps for testing pilot light sensors, resistance upto 60 k?, AC current and AC/DC voltage, capacitance and contact temperature, all with just one tool. Plus its small form factor makes it easy to hang on to and navigate in tight work spaces.