Menu Search
FLUKE #4152643

Clamp Meter LCD 320 Series

SKU # 09596962376 Manufacturer Series: 320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 40/400A
Amps Range DC: 40/400A
Frequency Range: 5-500Hz
Resistance: 400.0/4000/40.00k Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Continuity,Frequency, Temperature; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 40.00/400.0A; Amps Range DC - 40.00/400.0A; Resistance - 400.0/4000/40.00k Ohms; Frequency Range - 5-500Hz; Parts Included - Soft Case; Additional Information - True RMS, Backlight Display, Data Hold, Min-Max; Manufacturer Series - 320