Menu Search

FLUKE #1613434

Clamp Meter LCD 322 Series

SKU: 09596910565
Manufacturer Series: 322
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Amps Range AC: 40/400
Resistance: 0-400 Ohms
Parts Included: Soft Case
Description
Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance; Display - LCD; Volts Range AC - 0-600V; Amps Range AC - 40.0/400.0; Resistance - 0-400 Ohms; Parts Included - Soft Case, Test Leads, Case, (2) Batteries; Additional Information - Display Hold, Continuity; Manufacturer Series - 322