You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #4152637

Clamp Meter LCD 324 Series

SKU # 09596962375 Manufacturer Series: 324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 40/400A
Resistance: 400-4000 Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, Resistance; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 40.0/400.0A; Resistance - 400-4000 Ohms; Parts Included - Soft Case, Test Leads; Additional Information - True RMS, Backlight Display, Data Hold, Min-Max; Manufacturer Series - 324