Menu Search
Clamp Meters Clamp Meter LCD 373 Series

FLUKE #3780249

Clamp Meter LCD 373 Series

SKU #09596955783
Manufacturer Series: 373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 600A
Resistance: 6000 Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC, Resistance, Continuity; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-600A; Resistance - 6000 Ohms; Parts Included - Soft Case; Additional Information - True RMS; Manufacturer Series - 373