Menu Search
FLUKE #3781839

Clamp Meter LCD 374 Series

SKU # 09596955855 Manufacturer Series: 374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 600A
Amps Range DC: 0-600A
Resistance: 6000 Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC/DC, In-rush, Resistance, Continuity; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-600A; Amps Range DC - 0-600A; Resistance - 6000 Ohms; Parts Included - Soft Case; Additional Information - True RMS, Integrated Low Pass Noise Filter. Compatible with iFlex probe (not included).; Manufacturer Series - 374