Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC/DC, In-rush, Resistance, Continuity, Frequency; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-600A; Amps Range DC - 0-600A; Resistance - 60k Ohms; Frequency Range - 500Hz; Parts Included - Soft Case; Additional Information - True RMS, Integrated Low Pass Noise Filter. Compatible with iFlex probe (not included).; Manufacturer Series - 375