Menu Search
Clamp Meters Clamp Meter LCD (Detachable Wireless) 381 Series

FLUKE #3610452

Clamp Meter LCD (Detachable Wireless) 381 Series

SKU #09596953748
Manufacturer Series: 381
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD (Detachable Wireless)
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 2500A
Amps Range DC: 0-600A
Resistance: 60k Ohms
Frequency Range: 500Hz
Parts Included: iFlex Flexible Probe

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC/DC, In-rush, Resistance, Continuity, Frequency; Display - LCD (Detachable Wireless); Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-2500A; Amps Range DC - 0-600A; Resistance - 60k Ohms; Frequency Range - 500Hz; Parts Included - iFlex Flexible Probe, Soft Case; Additional Information - True RMS, Integrated Low Pass Noise Filter; Manufacturer Series - 381